Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH45R1260BHS2

  • Zoro # G611975664


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Length
1260 mm
Base Width (mm)
45 mm
Rail Width (mm)
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH45R1260BHS2
Zoro #
G611975664
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
1260 mm
Base Width (mm)
45 mm
Rail Width (mm)
45 mm
Rail Height
34 mm
Mounting End Dia. (mm)
14 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Way, 1980 mm Rail, Precision Accuracy Grade, To assemble with MHT20, MHTG20, MH20, MHG20, MHS20, MHSG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.