Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX12R400PS2

  • Zoro # G011976575


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Length
400 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R400PS2
Zoro #
G011976575
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
400 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Roller Way, C-lube Maintenance Free, Flange Style Long Block, Offset Middle Mounting Holes, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.