Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX65R1500HS2

  • Zoro # G011976926


product price: $2,348.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
63 mm
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX65R1500HS2
Zoro #
G011976926
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
63 mm
Mounting End Dia. (mm)
18 mm
Rail Height
56 mm
Rail Length
1500 mm
Rail Width (mm)
63 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, C-lube Maintenance Free, Block Style Long Block, Medium Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.