Shop ILC

Replacement for 3M 78-8454-3476-6 replacement light bulb lamp

  • Mfr # 78-8454-3476-6 3M

  • Zoro # G403202831


product price:  $26.25
/ea

Key Features

Voltage
120
Watts
400
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T14
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78-8454-3476-6 3M
Zoro #
G403202831
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
400
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T14
Bulb Color Temp.
3200

Description

Replacement for 3M 78-8454-3476-6 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.