Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-562-8130 replacement light bulb lamp
Mfr # 6240-01-562-8130 NATIONAL STOCK NUMBER NSN
Zoro # G302802996
product price:Â
$
21.89
/ea
Key Features
Voltage
12
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-562-8130 NATIONAL STOCK NUMBER NSN
- Zoro #
- G302802996
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- T8
Description
Replacement for National Stock Number NSN 6240-01-562-8130 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.