Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long .25 Wall 12 x 4 inch Steel Red Painted
- Mfr # GVF1/2-12x4L-25wCS-R
- Zoro # G515552589
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
4.5 in
Color
Red Painted
Finish
Red-Carbon Steel
Number of Holes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-12x4L-25wCS-R
- Zoro #
- G515552589
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Red Painted
- Finish
- Red-Carbon Steel
- Number of Holes
- 12
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 4.5 in
Description
The INDUSTRIAL CHOICE GVF1/2-12x4L-25wCS-R is a carbon steel pipe fitting designed as a flange groove adapter with a length of 4.5 inches. It is intended for piping systems carrying air, non-potable water, or light chemical service. Suitable for various piping configurations. Connections are designed to match standard flange groove dimensions for industrial or commercial piping systems.
Key Features:
- Application: Air, Non-potable Water, Light chemical
- Finish: Red-Carbon Steel
- Fitting Length: 4.5 in
- Material: Carbon Steel
- Number of Holes: 12
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.