
Groove by Class D Flange long SCH20 6 x 4 Inch Steel
Mfr # GVFCD-6x4L-S20CS
Zoro # G515553364
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
11 in
Finish
Unpainted-Carbon Steel
Color
Unpainted
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVFCD-6x4L-S20CS
Zoro #
G515553364
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
11 in
Details
Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Color
Unpainted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Description
The INDUSTRIAL CHOICE GVFCD-6x4L-S20CS is a carbon steel pipe fitting with flange groove adapter configuration, intended application: piping systems conveying air, non-potable water, or light chemicals. It provides an interface: flange groove adapter; compatible with pipe sizes and types within standard flange groove specifications, intended for use in piping networks handling non-potable liquids, gases, or chemicals.
Key Features:
- Material: Carbon steel; Finish: Unpainted
- Fitting Length: 11 inches
- Specific Fitting Shape: Flange Groove Adapter
- Application: Air, Non-potable Water, Light Chemical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.