Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld 90° Elbow, 10 in Outside Diameter, 11 in Length, Unpainted Carbon Steel
Mfr # GVW-90-10-S20CS
Zoro # G915552554
product price:
$
425.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degree Elbow
Outside Dia.
10 in
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-90-10-S20CS
- Zoro #
- G915552554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 10 in
- Fitting Length
- 11 in
Details
- Specific Fitting Shape
- 90 Degree Elbow
- Application
- Air, Non potable Water, Light chemical
- Color
- Unpainted
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
Description
- Groove by Weld Elbow Adapter
- 10 in. Groove Adapter
- Groove by Weld 90 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves