Industrial Scientific

Cal Gas, Oxygen, 34L


product price: $48.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Oxygen
  • Cylinder Capacity 34 L
  • Gas Mixture Oxygen 18%
  • Max. Pressure 500 psi
  • Cylinder Dia. 2 9/10 in
See all product information

Product Information

Dimensions

Cylinder Dia. 2 9/10 in
Cylinder Height 11 in
Connection Size CGA 600
Cylinder Diameter 2.9 in

Details

Item Calibration Gas
Gas Name Oxygen
Cylinder Capacity 34 L
Gas Mixture Oxygen 18%
Max. Pressure 500 psi
Background Gas Nitrogen
Cylinder Material Steel
Accuracy +/-5%
Calibration Certificate NIST
For Use With Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243
Chemical Formula O2
Gas Type Oxygen
Container Type Cylinder
CGA Number CGA 660
CAS Number 7782-44-7
Operating Pressure - Maximum 500 psi
Product Type Calibration Gas
Outlet Connection Gender Female

Description

Calibration Gas, CGA Number CGA 660, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 11 in, For Use With Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243, Gas Mixture Oxygen 18 Percent, Gas Type Oxygen, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.