
11.8 In. 5000K Daylight 32,000 Lumens Integrated LED Dimmable 200W Wet Rated High Bay Light 100-277V
Mfr # IB-014-5-200W
Zoro # G822702509
product price:Â $73.29
/eaKey Features
Application
Indoor, Outdoor
Color Rendering Index
80
Color Temperature
5000K
Width
11.8 in
Damp/Wet Rating
Wet Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-014-5-200W
Zoro #
G822702509
UPC #
810110831063
Country of Origin
China
Dimensions
Width
11.8 in
Height
4.9 in
inside Diameter
11 in
Length
11.8 in
Details
Application
Indoor, Outdoor
Color Rendering Index
80
Lumens
32000
Item
LED Bay Lights
Color Temperature
5000K
Damp/Wet Rating
Wet Rated
IC Rating
IC Rated
Fixture Voltage
277 V
Watts
200 W
Color
Black
Standards
ETL, cETL, DLC
Finish
Matte
Rated Life
50,000 Hours
Includes
Light, Driver, Hook
Dimmable
0-10V Dimmable
Fixture Housing Material
Aluminum
Description
The Infibrite IB-014-5-200W high bay LED light redefines industrial and commercial lighting standards with its unparalleled performance. This 200W powerhouse illuminates with 32,000 lumens, leveraging a high-efficiency output of 160 lumens per watt to brighten vast areas while significantly reducing energy consumption. Designed with a 5000K daylight color and a wide 110-degree beam angle, it delivers clear, extensive coverage, making it perfect for warehouses, manufacturing plants, and large retail spaces. Crafted for durability, the IB-014-5-200W withstands harsh environments with its IP65 moisture resistance rating and promises a long operational life of 50,000 hours. Infibrite’s solid 5-year warranty underscores our commitment to quality and customer satisfaction. Featuring 1-10V dimmable capabilities, this light offers adjustable brightness to meet specific lighting needs, enhancing the versatility of its application. The inclusion of a hook for mounting simplifies the installation process, facilitating quick and efficient setup across a range of electrical systems. Choose the Infibrite IB-014-5-200W for a high-quality lighting solution that combines superior brightness, energy efficiency, and reliability, lighting up your space with confidence and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.