Air Gearmotor, 3 HP, 95 cfm, 170 rpm

  • Mfr # 4840U

  • Zoro # G3031025


product price:  $7,382.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
1,800 in-lb
HP
3 hp
Max. Air Flow
95 cfm
No Load RPM
170 RPM
Shaft Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4840U
Zoro #
G3031025
UPC #
094703953800
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Port Size
1/2 in NPT
Overall Length
11 3/8 in
Outside Dia.
4 in
Shaft Length
2 1/4 in
Keyway Length
1 5/8 in
Length Less Shaft
12 3/8 in
Keyway Width
1/4 in
Manufacturers Warranty Length
90 day
Outside Diameter
4 3/8 in
Shaft Diameter
1 in
Overall Width
4 3/8 in
Inlet Size
1/2 in
Keyway Depth
1/4 in

Details

Item
Air Gearmotor
Running Torque @ Max. Pressure
1,800 in-lb
HP
3 hp
Max. Air Flow
95 cfm
No Load RPM
170 RPM
Mounting
Face
Rotation
CCW
Max. Air Pressure
90 psi
Gear Ratio
51:1
Stall Torque
3,600 in-lb
Includes
Planetary Gearing
Housing Material
Steel
RPM @ Max. Torque
83 RPM
Finish
Black
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
ATEX
Mount Type
Face
Maximum Ambient Temperature
150 Degrees F
Output Location
Reversible
Series
4800 Series Air Motors
Speed @ Maximum Torque
83 RPM
System of Measurement
Inch
Maximum Torque
1,800 in-lb
Output Power @ Maximum Speed
3 hp
No Load Speed
170 RPM
Air Consumption
95 scfm
Air Inlet Type
NPT
Keyway Type
Square
Minimum Ambient Temperature
0 Degrees F
Maximum Operating Pressure
90 psi
Air Inlet Center to Center Distance
1 3/8 in
Starting Torque
225 lb-ft
Weight
20.13 lb
Maximum Flow Rate
95 cfm
Mounting Orientation
Horizontal
Number of Vanes
5
Output Shaft Type
Keyed

Description

Air Gearmotor, Output Power @ Maximum Speed 3 hp, Maximum Torque 1,800 in-lb, No Load Speed 170 RPM, Maximum Flow Rate 95 cfm, Shaft Diameter 1 in, Shaft Length 2 1/4 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 51:1, Air Consumption 95 scfm, Air Inlet Center to Center Distance 1 3/8 in, Weight 20.13 lb, Series 4800 Series Air Motors, Includes Planetary Gearing, Keyway Depth 1/4 in, Keyway Type Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.