Shop INGERSOLL-RAND
See all product information
Create Account
chisel steel
- Mfr # PF2200-392
- Zoro # G123396834
product price:Â
$
19.79
/ea
Key Features
Includes
(5) Scaler Chisel Steels
Material
Steel
Overall Length
7 in
Shank Size
0.7 in
Point Type
Scaling Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF2200-392
- Zoro #
- G123396834
- UPC #
- 0663023037486
- Country of Origin
- China
- Includes
- (5) Scaler Chisel Steels
- Material
- Steel
- Item
- chisel steel
- Point Type
- Scaling Chisel
- Shank Design
- CLECO
- Cutting Application
- Surface Removal
- Compatible Manufacturer Part Number
- 125, 125-A, 125CI, 125CI-A
- Chisel Scaler Style
- B1/Cleco
- Construction
- Shank Only
- Compatible Product Type
- Air Chisel Scaler
- Shank Shape
- Round
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 7 in
- Shank Size
- 0.7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
chisel steel, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design CLECO, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Cutting Application Surface Removal, Includes (5) Scaler Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.