Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SH916HB
- Zoro # G923387797
product price:Â
$
28.19
/ea
Key Features
Socket Shape
6-Point
Series
DXS2
Standards
ASME B107.110
Number of Points
6
Finish
Manganese Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH916HB
- Zoro #
- G923387797
- UPC #
- 0840462300818
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 9/16 in
- Socket Depth
- Standard
- Overall Length
- 3 15/16 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Socket Shape
- 6-Point
- Series
- DXS2
- Standards
- ASME B107.110
- Number of Points
- 6
- Finish
- Manganese Phosphate
- Measurement Type
- SAE
- Product Type
- Impact Socket
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Material
- Chrome Molybdenum Alloy Steel
- Includes Insulation
- Not Insulated
- Item
- DXS impact socket hex bit accessory
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Fastener-Holding Type
- Friction
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 9/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.