Shop INGERSOLL-RAND

DXS impact socket hex bit accessory

  • Mfr # DXS2KM8HB
  • Zoro # G423387921

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes Standard Sockets
Standard Sockets Not Included
Drive Type
Impact
Socket Size
10 mm, 12 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 22 mm
Includes
(8) Metric Hex Bit Sockets (10mm, 12mm, 14mm, 15mm, 17mm, 18mm, 19mm, 22mm), Foam Organizer Tray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXS2KM8HB
Zoro #
G423387921
UPC #
0840462300955
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size
10 mm, 12 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 22 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 12 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 22 mm
Standard Socket Sizes
10 mm, 12 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 22 mm
Socket Depth
Standard
Socket Size Range
10 mm to 22 mm

Details

Number of Pieces
8
Includes Standard Sockets
Standard Sockets Not Included
Drive Type
Impact
Includes
(8) Metric Hex Bit Sockets (10mm, 12mm, 14mm, 15mm, 17mm, 18mm, 19mm, 22mm), Foam Organizer Tray
Number of Standard Sockets
8
Item
DXS impact socket hex bit accessory
Material
Chrome Molybdenum Alloy Steel
Includes Non-Magnetic/Sparking
Non-Sparking
Socket Shape
6-Point
Container Type
Tray
Measurement Type
Metric
Series
DXS2
Finish
Manganese Phosphate
Includes Socket Bits
Socket Bits Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket Set
Standards
ASME B107.110
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Compatible Modular System
DXS

Description

DXS impact socket hex bit accessory, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size Standard 6-Point: 10 mm, 12 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 22 mm, Flex Socket Count/Style Not Applicable, Impact, Metric, 6-Point, Manganese Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.