Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket lug nut accessory
- Mfr # DXS2SM19LN
- Zoro # G423388096
product price:Â
$
39.69
/ea
Key Features
Finish
Manganese Phosphate
Impact Rated Status
Impact Rated
Series
DXS2
Measurement Type
Metric
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM19LN
- Zoro #
- G423388096
- UPC #
- 0840462300979
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 112 mm
- Socket Size
- 19 mm
- Socket Depth
- Deep
- Wire Rope Length
- 112 mm
- Length
- 112 mm
Details
- Finish
- Manganese Phosphate
- Impact Rated Status
- Impact Rated
- Series
- DXS2
- Measurement Type
- Metric
- Drive Type
- Impact
- Product Type
- Impact Socket
- Item
- DXS impact socket lug nut accessory
- Includes Thin Wall
- Thin Wall
- Number of Points
- 6
- Includes Insulation
- Not Insulated
- Socket Shape
- 6-Point
- Standards
- ASME B107.110
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Material
- Chrome Molybdenum Alloy Steel
- Fastener-Holding Type
- Friction
- Drive Shape
- Hex
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket lug nut accessory, Socket Size 19 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.