Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket lug nut accessory
- Mfr # DXS2SM22LN
- Zoro # G223389675
product price:Â
$
39.69
/ea
Key Features
Includes Non-Magnetic/Sparking
Non-Sparking
Standards
ASME B107.110
Measurement Type
Metric
Drive Type
Impact
Impact Rated Status
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM22LN
- Zoro #
- G223389675
- UPC #
- 0840462300993
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 112 mm
- Socket Size
- 22 mm
- Socket Depth
- Deep
- Wire Rope Length
- 112 mm
- Length
- 112 mm
Details
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Standards
- ASME B107.110
- Item
- DXS impact socket lug nut accessory
- Measurement Type
- Metric
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Socket Shape
- 6-Point
- Includes Insulation
- Not Insulated
- Material
- Chrome Molybdenum Alloy Steel
- Includes Thin Wall
- Thin Wall
- Finish
- Manganese Phosphate
- Product Type
- Impact Socket
- Series
- DXS2
- Number of Points
- 6
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket lug nut accessory, Socket Size 22 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.