Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM22HB
- Zoro # G923388817
product price:Â
$
28.19
/ea
Key Features
Drive Type
Impact
Includes Non-Magnetic/Sparking
Non-Sparking
Socket Size
22 mm
Product Type
Impact Socket
Series
DXS2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM22HB
- Zoro #
- G923388817
- UPC #
- 0840462300948
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 22 mm
- Socket Depth
- Standard
- Overall Length
- 100 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Drive Type
- Impact
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Product Type
- Impact Socket
- Series
- DXS2
- Standards
- ASME B107.110
- Material
- Chrome Molybdenum Alloy Steel
- Item
- DXS impact socket hex bit accessory
- Impact Rated Status
- Impact Rated
- Finish
- Manganese Phosphate
- Measurement Type
- Metric
- Number of Points
- 6
- Socket Shape
- 6-Point
- Includes Insulation
- Not Insulated
- Includes Locking
- Locking Included
- Fastener-Holding Type
- Friction
- Tether Status
- Not Tether Capable
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 22 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.