Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 18" Hex Shank Oval Coll
- Mfr # HH1-214M-18
- Zoro # G723396784
product price:Â
$
44.15
/ea
Key Features
Point Type
Moil/Bull Point
Cutting Application
Chipping, Demolition
Material
Steel
Shank Size
0.6 in
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-214M-18
- Zoro #
- G723396784
- UPC #
- 0663023037516
- Country of Origin
- China
- Point Type
- Moil/Bull Point
- Cutting Application
- Chipping, Demolition
- Material
- Steel
- Item
- Moil Point Steel 18" Hex Shank Oval Collar
- Includes
- (5) Moil Point Steels
- Shank Shape
- Hex
- Collar Type
- Oval
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Compatible Product Type
- Chipping Hammer
- Construction
- Shank Only
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 0.6 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Moil Point Steel 18 In. Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 18 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (5) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.