Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 36" Hex Shank Oval Coll
- Mfr # HH1-214M-36
- Zoro # G823396820
product price:Â
$
62.95
/ea
Key Features
Shank Shape
Hex
Cutting Application
Chipping, Demolition
Compatible Product Type
Chipping Hammer
Construction
Shank Only
Shank Size
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-214M-36
- Zoro #
- G823396820
- UPC #
- 3663836070912
- Country of Origin
- China
- Shank Shape
- Hex
- Cutting Application
- Chipping, Demolition
- Compatible Product Type
- Chipping Hammer
- Construction
- Shank Only
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Collar Type
- Oval
- Point Type
- Moil/Bull Point
- Item
- Moil Point Steel 36" Hex Shank Oval Collar
- Material
- Steel
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
Dimensions
- Shank Size
- 0.6 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Moil Point Steel 36 In. Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 36 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.