Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 18" Round Shank Oval Co
- Mfr # HH1-215M-18
- Zoro # G623396983
product price:Â
$
46.79
/ea
Key Features
Includes
(5) Moil Point Steels
Material
Steel
Point Type
Moil/Bull Point
Collar Type
Oval
Compatible Manufacturer Part Number
1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-215M-18
- Zoro #
- G623396983
- UPC #
- 0663023015743
- Country of Origin
- United States
- Includes
- (5) Moil Point Steels
- Material
- Steel
- Point Type
- Moil/Bull Point
- Collar Type
- Oval
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Construction
- Shank Only
- Compatible Product Type
- Chipping Hammer
- Shank Shape
- Round
- Cutting Application
- Chipping, Demolition
- Item
- Moil Point Steel 18" Round Shank Oval Collar
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 18 in
- Shank Size
- 0.7 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Moil Point Steel 18 In. Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 18 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (5) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.