Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Thru-Hole M8
- Mfr # 20132552
- Zoro # G623516725
product price:Â
$
1.25
/ea
Key Features
Thread Material
Steel/Zinc
Includes Tether
Tether Not Included
Base Height
9.91 mm
Handle Material
Polypropylene
Handle Type
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132552
- Zoro #
- G623516725
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 9.91 mm
- Thread Size
- M8
- Base Diameter
- 12.7 mm
- Wire Rope Length
- 30 mm
- Handle Diameter
- 30 mm
- Overall Height
- 23.88 mm
- Overall Length
- 30 mm
- Length
- 30 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Thread Material
- Steel/Zinc
- Includes Tether
- Tether Not Included
- Handle Material
- Polypropylene
- Handle Type
- T
- Standards
- RoHS
- Thread Standard
- Metric
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Tap Type
- Through Hole
- Wire Color
- Black
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 23.88 mm, Overall Length 30 mm, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.