Hinge, Side Mount
- Mfr # 69311E
- Zoro # G623516794
product price:Â
$
5.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Door Leaf Thickness
14 mm
Door Leaf Width
19 mm
Frame Leaf Thickness
14 mm
Number of Holes per Leaf
1
Ligature-Resistant
Not Ligature-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69311E
- Zoro #
- G623516794
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Thickness
- 14 mm
- Door Leaf Width
- 19 mm
- Frame Leaf Thickness
- 14 mm
- Frame Leaf Width
- 19 mm
- Door Leaf Height
- 17.5 mm
- Overall Width
- 19 mm
- Frame Leaf Height
- 50 mm
- Fits Chest Size
- 32 mm Frame Bolt Center-to-Center Distance, M6 Mounting Holes
Details
- Number of Holes per Leaf
- 1
- Ligature-Resistant
- Not Ligature-Resistant
- Features
- 32 mm Frame Bolt Center-to-Center Distance, M6 Mounting Holes
- Removable Pin
- No
- Material
- Zinc
- Pin Material
- Stainless Steel
- Range of Motion - Maximum
- 180 Degrees
- Metal Detectable
- Not Metal Detectable
- Item
- Hinge, Side Mount
- Hand Orientation
- Non-Handed
- Corner Type
- Round
- Includes Hardware
- Hardware Included
- Visually Detectable
- Not Visually Detectable
- Shell Material
- Zinc
Description
Hinge, Side Mount, Zinc, 17.5 mm Door Leaf Height, 50 mm Frame Leaf Height, 19 mm Door Leaf Width, 19 mm Frame Leaf Width, 14 mm Door Leaf Thickness, 14 mm Frame Leaf Thickness, Features 32 mm Frame Bolt Center-to-Center Distance, M6 Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.