Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Surface Mount
- Mfr # 89940001E
- Zoro # G323516773
product price:Â
$
10.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Not Included
Includes Holes
Holes Included
Door Leaf Thickness
2.5 mm
Door Leaf Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89940001E
- Zoro #
- G323516773
- UPC #
- -
- Country of Origin
- Türkiye
- Ligature-Resistant
- Not Ligature-Resistant
- Includes Hardware
- Hardware Not Included
- Includes Holes
- Holes Included
- Pin Material
- 303 Stainless Steel
- Item
- Lift-Off Hinge
- ANSI/BHMA Finish
- Unfinished
- Mounting Style
- Full Surface
- Range of Motion - Maximum
- 180 Degrees
- Number of Holes per Leaf
- 2
- Material
- Stainless Steel
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Corner Type
- Rounded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Door Leaf Thickness
- 2.5 mm
- Door Leaf Height
- 100 mm
- Frame Leaf Height
- 100 mm
- Frame Leaf Width
- 44.1 mm
- Overall Width
- 75 mm
- Door Leaf Width
- 44.1 mm
- Frame Leaf Thickness
- 2.5 mm
Description
Lift-Off Hinge, Stainless Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, 303 Stainless Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.