Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Surface Mount
- Mfr # 89940002E
- Zoro # G223516781
product price:Â
$
10.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Holes per Leaf
2
Door Leaf Thickness
2.5 mm
Door Leaf Width
44.1 mm
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89940002E
- Zoro #
- G223516781
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Thickness
- 2.5 mm
- Door Leaf Width
- 44.1 mm
- Door Leaf Height
- 100 mm
- Overall Width
- 75 mm
- Frame Leaf Width
- 44.1 mm
- Frame Leaf Thickness
- 2.5 mm
- Frame Leaf Height
- 100 mm
Details
- Number of Holes per Leaf
- 2
- Item
- Lift-Off Hinge
- Includes Hardware
- Hardware Not Included
- ANSI/BHMA Finish
- Unfinished
- Corner Type
- Rounded
- Includes Holes
- Holes Included
- Pin Material
- 303 Stainless Steel
- Ligature-Resistant
- Not Ligature-Resistant
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Mounting Style
- Full Surface
- Material
- Stainless Steel
- Range of Motion - Maximum
- 180 Degrees
- Shell Material
- Stainless Steel
Description
Lift-Off Hinge, Stainless Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, 303 Stainless Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.