Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Surface Mount
- Mfr # 89963001E
- Zoro # G123516591
product price:Â
$
7.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Door Leaf Width
44.1 mm
Range of Motion - Maximum
180 Degrees
Corner Type
Rounded
Overall Width
75 mm
Includes Holes
Holes Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89963001E
- Zoro #
- G123516591
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Width
- 44.1 mm
- Overall Width
- 75 mm
- Door Leaf Height
- 100 mm
- Frame Leaf Thickness
- 2.5 mm
- Frame Leaf Width
- 44.1 mm
- Frame Leaf Height
- 100 mm
- Door Leaf Thickness
- 2.5 mm
Details
- Range of Motion - Maximum
- 180 Degrees
- Corner Type
- Rounded
- Includes Holes
- Holes Included
- ANSI/BHMA Finish
- Zinc-Plated
- Material
- Steel
- Number of Holes per Leaf
- 2
- Includes Hardware
- Hardware Not Included
- Pin Material
- Steel
- Ligature-Resistant
- Not Ligature-Resistant
- Mounting Style
- Full Surface
- Item
- Lift-Off Hinge
- Shell Material
- Steel
Description
Lift-Off Hinge, Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.