Hinge, Surface Mount
- Mfr # 89942002E
- Zoro # G923516876
product price:Â
$
10.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pin Material
303 Stainless Steel
Material
Stainless Steel
Door Leaf Width
44.1 mm
Door Leaf Height
100 mm
Door Leaf Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89942002E
- Zoro #
- G923516876
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Width
- 44.1 mm
- Door Leaf Height
- 100 mm
- Door Leaf Thickness
- 2.5 mm
- Frame Leaf Thickness
- 2.5 mm
- Frame Leaf Height
- 100 mm
- Overall Width
- 75 mm
- Frame Leaf Width
- 44.1 mm
Details
- Pin Material
- 303 Stainless Steel
- Material
- Stainless Steel
- Mounting Style
- Full Surface
- Ligature-Resistant
- Not Ligature-Resistant
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Number of Holes per Leaf
- 2
- Corner Type
- Rounded
- ANSI/BHMA Finish
- Flat Black Coated
- Range of Motion - Maximum
- 180 Degrees
- Includes Hardware
- Hardware Not Included
- Includes Holes
- Holes Included
- Item
- Lift-Off Hinge
- Shell Material
- Stainless Steel
Description
Lift-Off Hinge, Stainless Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, 303 Stainless Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.