Hinge, Surface Mount
- Mfr # 89962002E
- Zoro # G223516606
product price:Â
$
7.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Holes
Holes Included
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Surface
Ligature-Resistant
Not Ligature-Resistant
Door Leaf Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89962002E
- Zoro #
- G223516606
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Height
- 100 mm
- Frame Leaf Width
- 44.1 mm
- Overall Width
- 75 mm
- Door Leaf Thickness
- 2.5 mm
- Frame Leaf Height
- 100 mm
- Frame Leaf Thickness
- 2.5 mm
- Door Leaf Width
- 44.1 mm
Details
- Includes Holes
- Holes Included
- Range of Motion - Maximum
- 180 Degrees
- Mounting Style
- Full Surface
- Ligature-Resistant
- Not Ligature-Resistant
- Pin Material
- Steel
- Corner Type
- Rounded
- Item
- Lift-Off Hinge
- Material
- Steel
- Number of Holes per Leaf
- 2
- ANSI/BHMA Finish
- Flat Black Coated
- Includes Hardware
- Hardware Not Included
- Shell Material
- Steel
Description
Lift-Off Hinge, Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.