Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Surface Mount
- Mfr # 89942001E
- Zoro # G923516821
product price:Â
$
10.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Door Leaf Thickness
2.5 mm
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Pin Material
303 Stainless Steel
Range of Motion - Maximum
180 Degrees
Door Leaf Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89942001E
- Zoro #
- G923516821
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Thickness
- 2.5 mm
- Door Leaf Height
- 100 mm
- Frame Leaf Width
- 44.1 mm
- Door Leaf Width
- 44.1 mm
- Frame Leaf Height
- 100 mm
- Frame Leaf Thickness
- 2.5 mm
- Overall Width
- 75 mm
Details
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Pin Material
- 303 Stainless Steel
- Range of Motion - Maximum
- 180 Degrees
- Number of Holes per Leaf
- 2
- Item
- Lift-Off Hinge
- Includes Hardware
- Hardware Not Included
- ANSI/BHMA Finish
- Flat Black Coated
- Mounting Style
- Full Surface
- Ligature-Resistant
- Not Ligature-Resistant
- Material
- Stainless Steel
- Includes Holes
- Holes Included
- Corner Type
- Rounded
- Shell Material
- Stainless Steel
Description
Lift-Off Hinge, Stainless Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, 303 Stainless Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.