Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Surface Mount
- Mfr # 89963002E
- Zoro # G723516618
product price:Â
$
7.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Range of Motion - Maximum
180 Degrees
Corner Type
Rounded
Frame Leaf Width
44.1 mm
Overall Width
75 mm
Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89963002E
- Zoro #
- G723516618
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Frame Leaf Width
- 44.1 mm
- Overall Width
- 75 mm
- Frame Leaf Thickness
- 2.5 mm
- Frame Leaf Height
- 100 mm
- Door Leaf Thickness
- 2.5 mm
- Door Leaf Height
- 100 mm
- Door Leaf Width
- 44.1 mm
Details
- Range of Motion - Maximum
- 180 Degrees
- Corner Type
- Rounded
- Pin Material
- Steel
- Material
- Steel
- ANSI/BHMA Finish
- Zinc-Plated
- Number of Holes per Leaf
- 2
- Mounting Style
- Full Surface
- Includes Holes
- Holes Included
- Ligature-Resistant
- Not Ligature-Resistant
- Item
- Lift-Off Hinge
- Includes Hardware
- Hardware Not Included
- Shell Material
- Steel
Description
Lift-Off Hinge, Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.