Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Surface Mount
- Mfr # 89962001E
- Zoro # G123516652
product price:Â
$
7.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pin Material
Steel
Range of Motion - Maximum
180 Degrees
Frame Leaf Height
100 mm
Door Leaf Width
44.1 mm
Door Leaf Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89962001E
- Zoro #
- G123516652
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Frame Leaf Height
- 100 mm
- Door Leaf Width
- 44.1 mm
- Door Leaf Height
- 100 mm
- Door Leaf Thickness
- 2.5 mm
- Frame Leaf Width
- 44.1 mm
- Overall Width
- 75 mm
- Frame Leaf Thickness
- 2.5 mm
Details
- Pin Material
- Steel
- Range of Motion - Maximum
- 180 Degrees
- ANSI/BHMA Finish
- Flat Black Coated
- Number of Holes per Leaf
- 2
- Ligature-Resistant
- Not Ligature-Resistant
- Material
- Steel
- Includes Hardware
- Hardware Not Included
- Item
- Lift-Off Hinge
- Includes Holes
- Holes Included
- Mounting Style
- Full Surface
- Corner Type
- Rounded
- Shell Material
- Steel
Description
Lift-Off Hinge, Steel Material, 100 mm Door Leaf Height, 100 mm Frame Leaf Height, 44.1 mm Door Leaf Width, 44.1 mm Frame Leaf Width, 2.5 mm Door Leaf Thickness, 2.5 mm Frame Leaf Thickness, Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.