Shop INOVATE
See all product information
Create Account
4 Ul2158A Listed Dry Duct
- Mfr # DFLX4
- Zoro # G323400669
product price:Â
$
16.95
/ea
Key Features
Length
5 in
Application
Transition Duct
For Use With
Dryer
Inside Diameter
4 in
Material
Galvanized steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFLX4
- Zoro #
- G323400669
- UPC #
- -
- Country of Origin
- Israel
- Application
- Transition Duct
- For Use With
- Dryer
- Material
- Galvanized steel
- Includes
- Flexible Duct
- Color
- Silver
Dimensions
- Length
- 5 in
- Inside Diameter
- 4 in
- Height
- 5.5 in
- Width
- 4.5 in
Description
A 4-inch UL-listed dryer duct, ensuring safe short connections from dryer to vent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.