Shop INOVATE
See all product information
Create Account
6 No Collar Wall Vent Black
- Mfr # 6WVK-NC
- Zoro # G623400673
product price:
$
65.95
/ea
Key Features
Width
1.5 in
Height
8.514 in
Color
Black
Includes
Damper, Screen
Application
Wall Vent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVK-NC
- Zoro #
- G623400673
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- Damper, Screen
- Application
- Wall Vent
- Material
- Galvalume® steel, powder-coated
- For Use With
- 6" Duct
Dimensions
- Width
- 1.5 in
- Height
- 8.514 in
- Length
- 8.514 in
- Inside Diameter
- 6 in
Description
The black 6-inch flush vent without a collar, ideal for custom ducting setups where a separate collar isn’t needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.