Shop INOVATE
See all product information
Create Account
6 Flush Metal Wall Vent White
- Mfr # FRV6W
- Zoro # G323400713
product price:Ā
$
67.99
/ea
Key Features
Color
White
Height
8.51 in
Application
Intake/Exhaust
Material
GalvalumeĀ® steel, powder-coated
Includes
Damper, Screen
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRV6W
- Zoro #
- G323400713
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Application
- Intake/Exhaust
- Material
- GalvalumeĀ® steel, powder-coated
- Includes
- Damper, Screen
- For Use With
- HVAC
Dimensions
- Height
- 8.51 in
- Width
- 1.6 in
- Length
- 8.53 in
- Inside Diameter
- 6 in
Description
A 45-degree long-turn dryer elbow, reducing airflow resistance compared to sharp bends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.