White 4-Inch Flush Metal Vent, Perfect For Efficient Venting On White Exteriors.
- Mfr # DWV4T-NC
- Zoro # G723400702
product price:
$
44.95
/ea
Key Features
Color
Tan
Application
Wall Vent
Includes
Damper, Screen
Height
6.51 in
Inside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4T-NC
- Zoro #
- G723400702
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
- Application
- Wall Vent
- Includes
- Damper, Screen
- Material
- Galvalume® steel, powder-coated
- For Use With
- Dryer
Dimensions
- Height
- 6.51 in
- Inside Diameter
- 4 in
- Length
- 6.51 in
- Width
- 1.25 in
Description
Flush-mounted, tan wall vent designed for 4-inch ducts. Like the others in the series, it’s made from heavy-gauge powder-coated steel for durability. The “NC” means it comes with no collar, offering flexibility for custom duct transitions. It includes a gravity damper for airflow efficiency and is ideal for dryer or exhaust venting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.