4 Flex With Clamps
- Mfr # DFLX42C
- Zoro # G923400717
product price:Â
$
19.95
/ea
Key Features
Color
Silver
Includes
Flexible Duct
For Use With
Dryer
Material
Galvanized steel
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFLX42C
- Zoro #
- G923400717
- UPC #
- -
- Country of Origin
- Israel
- Color
- Silver
- Includes
- Flexible Duct
- For Use With
- Dryer
- Material
- Galvanized steel
- Application
- Transition Duct
Dimensions
- Width
- 1 in
- Inside Diameter
- 4 in
- Length
- 4.5 in
- Height
- 0.5 in
Description
A 4-inch flexible duct with clamps, simplifying dryer vent installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.