Shop INOVATE
See all product information
Create Account
6-Inch Flush Metal Wall Vent In Tan With A Collar
- Mfr # 6WVT
- Zoro # G323400676
product price:
$
65.95
/ea
Key Features
Includes
Damper, Screen, Collar
Width
1.65 in
Material
Galvalume® steel, powder-coated
Length
8.514 in
Application
Wall Vent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVT
- Zoro #
- G323400676
- UPC #
- -
- Country of Origin
- United States
- Includes
- Damper, Screen, Collar
- Material
- Galvalume® steel, powder-coated
- Application
- Wall Vent
- Color
- Tan
- For Use With
- 6" Duct
Dimensions
- Width
- 1.65 in
- Length
- 8.514 in
- Inside Diameter
- 6 in
- Height
- 8.514 in
Description
lush-mounted 6-inch metal wall vent in tan. It’s built with durable powder-coated Galvalume steel and designed for a clean, low-profile appearance on exterior walls. It includes a damper that opens up to 130 degrees, and it can be used for various venting applications, including dryers (with the screen removed when required). It’s ideal for both new construction or retrofit installations where aesthetics and performance are important.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.