Shop INOVATE
See all product information
Create Account
Dryerwall Vent 4 Flush No Col
- Mfr # DWV4P-NC
- Zoro # G723400696
product price:Ā
$
72.95
/ea
Key Features
Color
Paintable
Inside Diameter
4 in
Length
6.51 in
Height
6.51 in
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4P-NC
- Zoro #
- G723400696
- UPC #
- -
- Country of Origin
- United States
- Color
- Paintable
- Includes
- Damper, Screen
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Wall Vent
- For Use With
- Dryer
Dimensions
- Inside Diameter
- 4 in
- Length
- 6.51 in
- Height
- 6.51 in
- Width
- 1.25 in
Description
A tan 4-inch flush mount DryerWallVent, ensuring efficient venting with tan exteriors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.