Shop INOVATE
See all product information
Create Account
6-Inch Metal Vent, For Exterior Walls, Built-In Collar
- Mfr # 6WVP
- Zoro # G723400672
product price:Ā
$
83.25
/ea
Key Features
Length
8.514 in
Application
Wall Vent
Height
8.514 in
Includes
Damper, Screen, Collar
Inside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVP
- Zoro #
- G723400672
- UPC #
- -
- Country of Origin
- United States
- Application
- Wall Vent
- Includes
- Damper, Screen, Collar
- Material
- GalvalumeĀ® steel, powder-coated
- Color
- Paintable
- For Use With
- 6" Duct
Dimensions
- Length
- 8.514 in
- Height
- 8.514 in
- Inside Diameter
- 6 in
- Width
- 1.65 in
Description
A versatile 6-inch wall vent for general use, providing a flush fit and adaptable to different wall finishes or duct setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.