Shop INOVATE
See all product information
Create Account
Black 4-Inch Flush Metal Vent, Providing Efficient, Low-Profile Exhaust.
- Mfr # DWV4B-NC
- Zoro # G023400686
product price:
$
44.95
/ea
Key Features
Length
6.51 in
Inside Diameter
4 in
Width
1.25 in
Application
Wall Vent
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4B-NC
- Zoro #
- G023400686
- UPC #
- -
- Country of Origin
- United States
- Application
- Wall Vent
- Color
- Brown
- Material
- Galvalume® steel, powder-coated
- Includes
- Damper, Screen
- For Use With
- Dryer
Dimensions
- Length
- 6.51 in
- Inside Diameter
- 4 in
- Width
- 1.25 in
- Height
- 6.51 in
Description
brown, flush-mounted, 4-inch wall vent made of heavy-gauge, powder-coated steel. It’s designed for dryer or exhaust venting, with a low-profile appearance and a gravity-operated damper that helps airflow. It minimizes lint buildup and is code-compliant for dryer exhaust. The vent is easy to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.