Shop INOVATE
See all product information
Create Account
Extra Clearance Roof Vent Black
- Mfr # DJK486K
- Zoro # G923400663
product price:Â
$
96.39
/ea
Key Features
Height
14 in
Color
Black
Material
Galvanized steel
For Use With
Dryer
Includes
Roof Vent Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK486K
- Zoro #
- G923400663
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Galvanized steel
- For Use With
- Dryer
- Includes
- Roof Vent Kit
- Application
- Roof Vent
Dimensions
- Height
- 14 in
- Length
- 12 in
- Width
- 14 in
Description
A DryerJack flat roof flashing, ideal for flat roofs, ensuring a secure and efficient vent path.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.