Mill-Finish Dryerjack Kit, Offering Efficient Roof Venting With A Metallic Finish.
- Mfr # DJK477KR
- Zoro # G823400671
product price:Â
$
57.59
/ea
Key Features
Material
Galvanized steel
Includes
Roof Vent Kit
For Use With
Dryer
Length
11.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK477KR
- Zoro #
- G823400671
- UPC #
- -
- Country of Origin
- United States
- Material
- Galvanized steel
- Includes
- Roof Vent Kit
- For Use With
- Dryer
- Color
- Black
- Application
- Roof Vent
Dimensions
- Length
- 11.5 in
- Height
- 12.75 in
- Width
- 3 in
Description
low-profile roof vent kit designed specifically for dryer exhaust. Made from heavy-gauge Galvalume steel, it includes a curved damper for better airflow and pest prevention. The kit also has an integrated collar for secure duct connection and is designed for roof slopes between 3/12 and 12/12. It meets major venting code standards for safe dryer exhaust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.