Black 6-Inch Flush Metal Wall Vent, Ensuring Efficient Venting With Black Exterior Surfaces.
- Mfr # FRV6B
- Zoro # G923400687
product price:
$
67.99
/ea
Key Features
For Use With
HVAC
Height
8.51 in
Length
8.53 in
Material
Galvalume® steel, powder-coated
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRV6B
- Zoro #
- G923400687
- UPC #
- -
- Country of Origin
- United States
- For Use With
- HVAC
- Material
- Galvalume® steel, powder-coated
- Color
- Brown
- Includes
- Damper, Screen
- Application
- Intake/Exhaust
Dimensions
- Height
- 8.51 in
- Length
- 8.53 in
- Width
- 1.6 in
- Inside Diameter
- 6 in
Description
Flush-mounted, 6-inch exterior vent cover in a brown powder-coated finish. It’s made from heavy-gauge Galvalume steel and can be used for either intake or exhaust in HVAC, ERV, or HRV systems. It features a gravity damper, an integrated screen, and magnetic closure for easy cleaning. This vent offers a combination of airflow performance and a clean, architectural finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.