Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, Incandescent, LED Photocontrol, 1,000 W, Gray, 5 sec Max, 2 sec Min

  • Mfr # EK4736S

  • Zoro # G2124457


product price: $26.69
/ea
Sold in multiples of 12 for $320.28

Key Features

Foot Candles On
1.5
Foot Candles Off
4.50
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ANSI C136.24, cULus, RoHS, California Title 20
Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK4736S
Zoro #
G2124457
UPC #
078275146310
Country of Origin
Mexico

Dimensions

Width
1 5/16 in
Manufacturers Warranty Length
8 yr
Depth
1 1/4 in
Length
5 5/8 in
Overall Height
5.63 in
Wire Size Max
#18 AWG
Wire Lead Length
6 in; 152 mm
Stem Diameter
1/2 in
Stem Thread Size
1/2"-14

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
4.50
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ANSI C136.24, cULus, RoHS, California Title 20
Contact Form
SPST
Housing Material
Polycarbonate
Enclosure Type
Polycarbonate
Description/Special Features
Non-Drift Silicon Light Sensor with IR Filter, DC Relay with Zero-Crossing Circuitry for Extended Life
For Use With
HID, Incandescent, LED
Includes
Locking Nut, Washer Gasket
UL Certification
UL
Photocontrol Switch Type
Relay
Photocontrol Photocell Type
Silicon Diode
Photocontrol Type
Electronic
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Street Lighting; Pedestrian Pathway Lighting
Wiring Option
Wire leads
Fail Mode
ON
Photocontrol Sensor Location
Top
Activation On
1.5 fc
Surge Protection Technology
255 J MOV, 5, 000 A Surge
Photocontrol Style
Stem and Swivel Mount
Solutions
Lighting Control; Energy Savings; Landscape; Security; Comfort & Convenience; Panel Integrators
Ballast Fluorescent
1800 VA
Expected Lifetime Years
15
Expected Lifetime Operations
10000
Input Voltage Ranges
120-277 VAC, 50/60 Hz
Activation Off
4.5 fc
Applications
Outdoor Lighting Control
CSA Certification
CSA
Tungsten Load Ratings
1000 W
Market
Commercial; Residential; Industrial
Features
Surge Protection, Conformal Coated PCB, Zero-Crossing Circuitry, 10,000 ON/OFF Cycles, Fail ON Mode, IR Filter, Non-Drift Silicon Light Sensor, Top-Mounted Sensor
Electronic Ballast
6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Operating Temperature - Maximum
158 Degrees F
Time Delay - Maximum
5 sec
Ballast Current - Maximum
0.25
Series
NIGHTFOX
Indoor/Outdoor Usage
Outdoor
Incandescent Current - Maximum
8.3 A
Compatible Lighting
HID, Incandescent, LED
Operating Temperature - Minimum
-40 Degrees F
Wattage - Maximum
1,000 W
Off Illumination - Maximum
4.5 fc
On Illumination - Maximum
1.5 fc
Body Color
Gray
Time Delay - Minimum
2 sec
Stem Thread Type
NPSM
Mounting Style
Stem and Swivel
AC Operating Voltage
120-277V AC

Description

Photocontrol, Mounting Stem and Swivel, Voltage 120 to 277V AC, Max. Wattage 1,000, Max. Incandescent Amps 6 A, Max. Ballast Amps 6 A, 1.5 Foot Candles On, 4.50 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 5/8 in, Width 1 5/16 in, Depth 1 1/4 in, Enclosure Type Polycarbonate, Contact Form SPST, Housing Material Polycarbonate, Standards ANSI C136.24, cULus, RoHS, California Title 20, Includes Locking Nut, Washer Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.