Round 42 in W, 42 in L, 35.5 in H, Wood, Hickory/Washed Coal
- Mfr # K45-42DPT-S102-2
- Zoro # G805972011
Key Features
Specifications
Details
- MFR #
- K45-42DPT-S102-2
- Zoro #
- G805972011
- UPC #
- 727506744909
- Country of Origin
- Viet Nam
- Item
- Round 42 in. Drop Leaf Counter Height Table with 2 Splatback Stools-3 Piece Set-Hickory/Washed Coal
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Hickory/Washed Coal
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 250 pounds
- Includes
- Table and stools
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 35.5 in
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Stools from the International Concepts seating collection complete the look of this dining set. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
- •Includes counter height dining table and 2 stools
- •Made from solid hardwood
- •Table Dimensions: 42 in. W x 42 in. D x 35.5 in. H
- •Pedestal base with four feet for maximum support
- •Two 9 in. drop leafs with a 24 x 42 in. center section
- •Butcher block top design
- •Stool dimensions: 17.3 in. W x 20.7 in. D x 39.2 in. H
- •Seat dimensions: 24 in. H x 17.3 in. W x 16.3 in. D
- •Finsih: Hickory/Washed Coal
- •Ready to assemble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.