Direct Drive Blower Motor, 1/20 hp
Mfr # 70556302
Zoro # G0115215
product price: $283.99
/ea
Free Shipping & Returns
Key Features
HP
1/20
Voltage
115V AC
Fits Brand
International Environmental
Product Type
Direct Drive Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70556302
Zoro #
G0115215
UPC #
-
Country of Origin
United States
Details
HP
1/20
Item
Direct Drive Blower Motor
Voltage
115V AC
Fits Brand
International Environmental
Product Type
Direct Drive Motor
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 1.25 A, Not Applicable Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.