Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA209-45MM
Zoro # G023387963
product price:Â
$
61.49
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Outside Diameter
85 mm
Dynamic Radial Load Capacity
7,110 lbf
Inner Ring Width
56.3 mm
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA209-45MM
- Zoro #
- G023387963
- UPC #
- 080067575474
- Country of Origin
- China
Dimensions
- Outside Diameter
- 85 mm
- Inner Ring Width
- 56.3 mm
- Outer Ring Width
- 22 mm
- Bore Diameter
- 45 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100