FlngMntBrg, 1-1/2", RadBall, Ductile Iron
- Mfr # QCWFL208-24
- Zoro # G223360988
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
1/2, M14
Application
Car Wash
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
144 mm
Bolt Circle Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Mounting Bolt Size
- 1/2, M14
- Bore Diameter
- 1 1/2 in
- Mount Hole Center-to-Center Length
- 144 mm
- Bolt Circle Diameter
- 16 mm
- Overall Height
- 100 mm
- Overall Width
- 36 mm
- Overall Length
- 175 mm
- Flange Thickness
- 14 mm
- Length
- 175 mm
Description
Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing QCW208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 335 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.