FlngMntBrg, 1-1/2", RadBall, Ductile Iron

  • Mfr # QCWFB208-24
  • Zoro # G423361297
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Series
QCW
Mount Hole Center-to-Center Length
1 31/32 in
Maximum Speed
335 RPM Grease
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
6,375 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFB208-24
Zoro #
G423361297
UPC #
-
Country of Origin
China
Series
QCW
Maximum Speed
335 RPM Grease
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
6,375 lbf
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion-Resistant, Water-Resistant
Internal Clearance
CN
Number of Mount Holes
3
Application
Car Wash
Seal Type
QCW
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Expansion Type
Fixed
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Item
Flange Mount Bearing
Included Bearing
QCW208-24
Self Lubricating Bearing
No
Number of Rows
1
Housing Type
Triangular
For Environment
Washdown
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Maintenance-Free
Housing Material
Ductile Iron
Split Housing
Not Split
Bore Type
Cylindrical
Standards
AFBMA
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
3,960 lbf
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Dimensions

Mount Hole Center-to-Center Length
1 31/32 in
Overall Width
34 mm
Overall Length
100 mm
Center Height
60 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
1 1/2 in
Flange Thickness
13 mm
Overall Height
164 mm
Bolt Circle Diameter
11 mm
Inner Ring Width
1.937 in
Length
100 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 60 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing QCW208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 335 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews