Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # QCWFL207-20
  • Zoro # G823358002

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
5,535 lbf
Housing Type
Rhombus
Application
Car Wash
Load Direction
Radial
Bolt Circle Diameter
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFL207-20
Zoro #
G823358002
UPC #
-
Country of Origin
China
Dynamic Load Capacity
5,535 lbf
Housing Type
Rhombus
Application
Car Wash
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Resistance Properties
Corrosion-Resistant, Water-Resistant
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Self Lubricating Bearing
No
Split Housing
Not Split
Closure
Double Sealed
Seal Type
QCW
Included Bearing
QCW207-20
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Number of Rows
1
Series
QCW
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
3,340 lbf
Bearing Insert Type
Radial Ball
Housing Material
Ductile Iron
Bore Type
Cylindrical
For Environment
Washdown
Internal Clearance
CN
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Maximum Speed
385 RPM Grease
Bearing Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent

Dimensions

Bolt Circle Diameter
16 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Bore Diameter
1 1/4 in
Overall Length
161 mm
Mount Hole Center-to-Center Length
130 mm
Overall Width
34 mm
Inner Ring Width
1.689 in
Overall Height
90 mm
Length
161 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing QCW207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 385 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.