FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # QCWF206-20
  • Zoro # G223360834
product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Bolt Circle Diameter
12 mm
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWF206-20
Zoro #
G223360834
UPC #
-
Country of Origin
China
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Housing Material
Ductile Iron
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
Number of Rows
1
Lubricant Material
NLGI #2 Equivalent
Internal Clearance
CN
Dynamic Load Capacity
4,200 lbf
For Environment
Washdown
Features
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty
Closure
Double Sealed
Self Lubricating Bearing
No
Standards
AFBMA
Shaft Locking Type
Set Screws
Item
Flange Mount Bearing
Included Bearing
QCW206-20
Bearing Insert Type
Radial Ball
Series
QCW
Application
Car Wash
Number of Mount Holes
4
Split Housing
Not Split
System of Measurement
Inch
Static Radial Load Capacity
2,430 lbf
Resistance Properties
Corrosion-Resistant, Water-Resistant
Minimum Temperature
-4 Degrees F
Seal Type
QCW
Housing Type
Square
Maximum Speed
450 RPM Grease
Maximum Temperature
248 Degrees F

Dimensions

Bolt Circle Diameter
12 mm
Bore Diameter
1 1/4 in
Overall Width
31 mm
Overall Height
108 mm
Flange Thickness
14 mm
Mounting Bolt Size
7/16, M12
Overall Length
108 mm
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
83 mm
Length
108 mm
Fits Chest Size
High-Strength Corrosion-Resistant Housing, QCW Seals, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Housing Type Square, Included Bearing QCW206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 450 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews